Zoro Homepage

Hydraulic Filter, replaces WIX R70G21GA, 25 micron, Outside-In

  • Mfr # MF0594633

  • Zoro # G900569574


product price: $59.29
/ea

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
R70G21GA
Filter Rating (Microns)
25
Flow Direction
Outside-In
Micron Rating 2
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594633
Zoro #
G900569574
UPC #
-
Country of Origin
Canada

Dimensions

Height
19.96

Details

Replaces OEM Brand
WIX
Replaces OEM Part
R70G21GA
Filter Rating (Microns)
25
Flow Direction
Outside-In
Micron Rating 2
27
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
2.5
OD Bottom
2.5
ID Top
1.06
ID Bottom
1.06
Collapse Pressure
100
Micron Rating
25
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
3.2
Product Media
Glass

Description

Main Filter MF0832946 replaces OEM R70G21GA by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 19.96in OD Top: 2.5in OD Bottom: 2.5in ID Top: 1.063in ID_Bottom: 1.063inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.