
Hydraulic Filter, replaces WIX R93F06GV, 5 micron, Outside-In, Glass
Mfr # MF0594134
Zoro # G2927770
product price: $66.85
/eaKey Features
Replaces OEM Brand
WIX
Replaces OEM Part
R93F06GV
Filter Rating (Microns)
5
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0594134
Zoro #
G2927770
UPC #
-
Country of Origin
Canada
Dimensions
Height
12.01
Details
Replaces OEM Brand
WIX
Replaces OEM Part
R93F06GV
Filter Rating (Microns)
5
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
ID Top
1.32
ID Bottom
1.32
Collapse Pressure
235
Micron Rating
5
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
2.03
Product Media
Glass
Description
Main Filter MF0599591 replaces OEM R93F06GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 12.01in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.32in ID_Bottom: 1.32inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.