
Hydraulic Filter, replaces WIX S28E60T, Suction, 60 micron, Inside-Out
Mfr # MF0065782
Zoro # G3152166
product price: $66.89
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
WIX
Replaces OEM Part
S28E60T
Filter Rating (Microns)
60
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065782
Zoro #
G3152166
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.79
Details
Filter Style
Suction
Replaces OEM Brand
WIX
Replaces OEM Part
S28E60T
Filter Rating (Microns)
60
Flow Direction
Inside-Out
Beta Ratio 1
3/60
OD Top
3.9
OD Bottom
3.9
ID Top
2.56
ID Bottom
2.56
Collapse Pressure
44
Micron Rating
60
Item
Hydraulic Filter
Application
Filtration
Weight
1.1
Product Media
Wire Mesh
OEM Replacement Brand
WIX
Filter Type
Suction
Description
Main Filter MF0603342 replaces OEM S28E60T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 7.79in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.559in ID_Bottom: 2.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.