
Hydraulic Filter, replaces WIX W03AT493, 60 micron, Outside-In
Mfr # MF0359424
Zoro # G3162392
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
W03AT493
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0359424
Zoro #
G3162392
UPC #
-
Country of Origin
Canada
Dimensions
Height
11.97
Details
Replaces OEM Brand
WIX
Replaces OEM Part
W03AT493
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Buna
OD Top
5.91
OD Bottom
5.91
ID Top
3.35
ID Bottom
3.35
Collapse Pressure
72
Micron Rating
60
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0604028 replaces OEM W03AT493 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 11.97in OD Top: 5.91in OD Bottom: 5.91in ID Top: 3.35in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.