Zoro Homepage

Hydraulic Filter, replaces WIX W04AX312, Inside-Out

  • Mfr # MF0435750

  • Zoro # G3182379


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Flow Direction
Inside-Out
Beta Ratio 1
50/40
Seal Type
Viton
Height
18.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0435750
Zoro #
G3182379
UPC #
-
Country of Origin
Canada

Dimensions

Height
18.97
Thread Size
M6

Details

Replaces OEM Brand
WIX
Replaces OEM Part
W04AX312
Flow Direction
Inside-Out
Beta Ratio 1
50/40
Seal Type
Viton
OD Top
3.96
OD Bottom
3.96
ID Bottom
2.44
Threads Type
Metric
Collapse Pressure
75
Micron Rating
40
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Polyester

Description

Main Filter MF0617060 replaces OEM W04AX312 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Seal Type: Viton Height: 18.97in OD Top: 3.96in OD Bottom: 3.96in ID_Bottom: 2.441inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.