
IHI 75911003 Replacement/Interchange Hydraulic Filter
Mfr # MF0066188
Zoro # G2893032
product price: $55.79
/eaKey Features
Replaces OEM Brand
IHI
Replaces OEM Part
75911003
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066188
Zoro #
G2893032
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.27
Details
Replaces OEM Brand
IHI
Replaces OEM Part
75911003
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
2.52
OD Bottom
2.52
ID Top
1
ID Bottom
0.75
Collapse Pressure
145
Micron Rating
10
OEM Replacement Brand
IHI
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose
Description
Main Filter MF0433526 replaces OEM 75911003 by IHI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 3.27in OD Top: 2.52in OD Bottom: 2.52in ID Top: 1in ID_Bottom: 0.75inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.