Zoro Homepage

IKRON HEK4520180ASMS125 Replacement/Interchange Spin-On Filter

  • Mfr # MF0058024

  • Zoro # G8685978


product price: $54.49
/ea

Key Features

Filter Rating (Microns)
125
Thread Size
44259
Application
Filtration
Height
8.31
Weight
1.947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058024
Zoro #
G8685978
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
44259
Height
8.31

Details

Item
Hydraulic Filter
Micron Rating
125
Filter Rating (Microns)
125
Application
Filtration
Weight
1.947
Replaces OEM Part
HEK4520180ASMS125
Replaces OEM Brand
IKRON
Filter Style
Spin-On
Product Media
Wire Mesh
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
304.6
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
14 BSP
OEM Replacement Brand
IKRON
Filter Type
Spin-On

Description

Main Filter MF0585931 replaces OEM HEK4520180ASMS125 by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 8.307in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.