Zoro Homepage

IKRON HEK4530210ASMS090 Replacement/Interchange Spin-On Filter

  • Mfr # MF0058044

  • Zoro # G8752277


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Height
8.95
Filter Rating (Microns)
125
Thread Size
1.25
Application
Filtration
Weight
3.399
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058044
Zoro #
G8752277
UPC #
-
Country of Origin
Italy

Dimensions

Height
8.95
Thread Size
1.25

Details

Item
Hydraulic Filter
Micron Rating
125
Filter Rating (Microns)
125
Application
Filtration
Weight
3.399
Replaces OEM Part
HEK4530210ASMS090
Replaces OEM Brand
IKRON
Filter Style
Spin-On
Product Media
Wire Mesh
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
Burst Pressure
246.6
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
11 BSP
OEM Replacement Brand
IKRON
Filter Type
Spin-On

Description

Main Filter MF0410986 replaces OEM HEK4530210ASMS090 by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.