Zoro Homepage

IN-LINE FILTERS FH50296 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0620330

  • Zoro # G3093698


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
IN-LINE FILTERS
Replaces OEM Part
FH50296
Filter Rating (Microns)
5
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0620330
Zoro #
G3093698
UPC #
-
Country of Origin
Canada

Dimensions

Height
14.21

Details

Replaces OEM Brand
IN-LINE FILTERS
Replaces OEM Part
FH50296
Filter Rating (Microns)
5
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
3.11
OD Bottom
3.11
ID Top
2.03
Collapse Pressure
145
Micron Rating
5
OEM Replacement Brand
IN-LINE FILTERS
Item
Hydraulic Filter
Weight
2.666
Application
Filtration
Product Media
Glass

Description

Main Filter MF0840870 replaces OEM FH50296 by IN-LINE FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 14.21in OD Top: 3.11in OD Bottom: 3.11in ID Top: 2.03inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.