Hydraulic Filter, replaces CARQUEST 84896, Return Line, Outside-In (Discontinued)
- Mfr # MF0651532
- Zoro # G3041609
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0651532
Zoro #
G3041609
UPC #
-
Country of Origin
Canada
Dimensions
Height
16.81
Details
Filter Style
Return Line
Replaces OEM Brand
CARQUEST
Replaces OEM Part
84896
Flow Direction
Outside-In
OD Top
5.51
OD Bottom
5.51
ID Top
3.86
ID Bottom
3.86
Micron Rating
10
OEM Replacement Brand
CARQUEST
Item
Hydraulic Filter
By-Pass
No
Application
Filtration
Weight
2.666
Product Media
Glass
Description
Main Filter MF0651532 replaces OEM 84896 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: GlassAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.