
Hydraulic Filter, replaces FILTREC DHD30A20V4, Pressure Line, 20 micron, Outside-In (Discontinued)
- Mfr # MF0576295
- Zoro # G9051825
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0576295
Zoro #
G9051825
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.66
Details
Filter Style
Pressure Line
Replaces OEM Brand
FILTREC
Replaces OEM Part
DHD30A20V4
Filter Rating (Microns)
20
Flow Direction
Outside-In
Beta Ratio 1
200/20
Seal Type
Viton
OD Top
1.378
OD Bottom
1.378
ID Top
0.476
Collapse Pressure
3045
Micron Rating
20
OEM Replacement Brand
FILTREC
Filter Type
Pressure Line
Item
Hydraulic Filter
Product Media
Stainless Steel Fiber
Description
Main Filter MF0576295 replaces OEM DHD30A20V4 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 20 Seal Type: Viton Height: 3.66in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.476inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.