This item is Discontinued.

Main Filter Hydraulic Filter, replaces FILTREC WT1606, Pressure Line, Outside-In MF0489788

Hydraulic Filter, replaces FILTREC WT1606, Pressure Line, Outside-In (Discontinued)

  • Mfr # MF0489788
  • Zoro # G9069666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0489788
Zoro #
G9069666
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.27

Details

Filter Style
Pressure Line
Replaces OEM Brand
FILTREC
Replaces OEM Part
WT1606
Flow Direction
Outside-In
Seal Type
Viton
OD Top
1.77
OD Bottom
1.77
ID Top
0.95
Micron Rating
10
OEM Replacement Brand
FILTREC
Item
Hydraulic Filter
Application
Filtration
By-Pass
No
Weight
0.176
Product Media
Wire Mesh

Description

Main Filter MF0489788 replaces OEM WT1606 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire MeshAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.