
Hydraulic Filter, replaces FLEETGUARD HF6387, Pressure Line, 10 micron, Outside-In (Discontinued)
- Mfr # MF0308339
- Zoro # G9094260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0308339
Zoro #
G9094260
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.62
Details
Filter Style
Pressure Line
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
HF6387
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
1.125
OD Bottom
1.125
ID Top
0.625
Collapse Pressure
150
Micron Rating
10
OEM Replacement Brand
FLEETGUARD
Filter Type
Pressure Line
Item
Hydraulic Filter
Product Media
Cellulose
Description
Main Filter MF0308339 replaces OEM HF6387 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 4.62in OD Top: 1.125in OD Bottom: 1.125in ID Top: 0.625inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.