
Hydraulic Filter, replaces HIFI SH75238, Pressure Line, 10 micron, Outside-In (Discontinued)
- Mfr # MF0489992
- Zoro # G2885448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0489992
Zoro #
G2885448
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.66
Details
Filter Style
Pressure Line
Replaces OEM Brand
HIFI
Replaces OEM Part
SH75238
Filter Rating (Microns)
10
Filter Media
Stainless Steel Fiber
Flow Direction
Outside-In
Beta Ratio 1
200/10
Seal Type
Viton
OD Top
1.378
OD Bottom
1.378
ID Top
0.476
Collapse Pressure
3045
Micron Rating
10
OEM Replacement Brand
HIFI
Item
Hydraulic Filter
Product Media
Stainless Steel Fiber
Stainless Steel Fiber
Pressure Line
Description
Main Filter MF0489992 replaces OEM SH75238 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 10 Seal Type: Viton Height: 3.66in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.476inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.