
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I082369, 125 micron, Outside-In (Discontinued)
- Mfr # MF0613787
- Zoro # G3015602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MF0613787
Zoro #
G3015602
UPC #
-
Country of Origin
Canada
Dimensions
Height
2.44
Thread Size
44263
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I082369
Filter Rating (Microns)
125
Flow Direction
Outside-In
OD Top
1.81
OD Bottom
1.81
Threads Type
19 BSP
Collapse Pressure
14
Micron Rating
125
OEM Replacement Brand
NATIONAL FILTERS
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Wire Mesh
Description
Main Filter MF0613787 replaces OEM 13N9I082369 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 2.44in OD Top: 1.81in OD Bottom: 1.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.