Hydraulic Filter, replaces PUROLATOR 9700EAH124F2, Pressure Line, 10 micron, Outside-In (Discontinued)
- Mfr # MF0880181
- Zoro # G700387613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0880181
Zoro #
G700387613
UPC #
-
Country of Origin
Canada
Dimensions
Height
18.465
Details
Filter Style
Pressure Line
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
9700EAH124F2
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.937
OD Bottom
3.937
ID Top
1.63
ID Bottom
1.63
Collapse Pressure
3045
Micron Rating
10
OEM Replacement Brand
PUROLATOR
Filter Type
Pressure Line
Item
Hydraulic Filter
Application
Filtration
Product Media
Glass
Weight
7.65
Description
Main Filter MF0880181 replaces OEM 9700EAH124F2 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 18.465in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.