
Hydraulic Filter, replaces MP FILTRI HP0395M25AN, Pressure Line, 25 micron, Outside-In (Discontinued)
- Mfr # MF0837858
- Zoro # G9160480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0837858
Zoro #
G9160480
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.32
Details
Filter Style
Pressure Line
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP0395M25AN
Filter Rating (Microns)
25
Flow Direction
Outside-In
Seal Type
Viton
OD Top
1.654
OD Bottom
1.654
ID Top
0.898
Collapse Pressure
363
Micron Rating
25
OEM Replacement Brand
MP FILTRI
Filter Type
Pressure Line
Item
Hydraulic Filter
Product Media
Wire Mesh
Description
Main Filter MF0837858 replaces OEM HP0395M25AN by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 5.32in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.