
Hydraulic Filter, replaces STAUFF SE090C10B2, Pressure Line, 10 micron, Outside-In (Discontinued)
- Mfr # MF0806934
- Zoro # G8805048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0806934
Zoro #
G8805048
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.12
Details
Filter Style
Pressure Line
Replaces OEM Brand
STAUFF
Replaces OEM Part
SE090C10B2
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.032
OD Bottom
3.032
ID Top
1.898
Collapse Pressure
3045
Micron Rating
10
OEM Replacement Brand
STAUFF
Filter Type
Pressure Line
Item
Hydraulic Filter
Product Media
Glass
Description
Main Filter MF0806934 replaces OEM SE090C10B2 by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.12in OD Top: 3.032in OD Bottom: 3.032in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.