
Hydraulic Filter, replaces WIX 33635, Return Line, Outside-In, Wire Mesh (Discontinued)
- Mfr # MF0074783
- Zoro # G2778600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0074783
Zoro #
G2778600
UPC #
-
Country of Origin
Canada
Dimensions
Height
2.26
Details
Filter Style
Return Line
Replaces OEM Brand
WIX
Replaces OEM Part
33635
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
3.15
OD Bottom
3.15
ID Top
1.26
ID Bottom
0.41
Micron Rating
150
OEM Replacement Brand
WIX
Item
Hydraulic Filter
By-Pass
No
Application
Filtration
Weight
2.666
Product Media
Wire Mesh
Description
Main Filter MF0074783 replaces OEM 33635 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire MeshAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.