WIX R24F02C Replacement/Interchange Hydraulic Filter (Discontinued)
- Mfr # MF0619014
- Zoro # G3182616
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0619014
Zoro #
G3182616
UPC #
-
Country of Origin
Canada
Description
Main Filter MF0071407 replaces OEM R24F02C by WIX and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 2 Seal Type: Neoprene Height: 14.5in OD Top: 13.875in OD Bottom: 13.875in ID Top: 9.5in ID_Bottom: 9.5in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.