Zoro Homepage

JCB KAJ4601 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0592836

  • Zoro # G3009646


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
JCB
Replaces OEM Part
KAJ4601
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0592836
Zoro #
G3009646
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.88

Details

Replaces OEM Brand
JCB
Replaces OEM Part
KAJ4601
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
4.41
OD Bottom
4.41
ID Top
2.76
ID Bottom
2.76
Collapse Pressure
72
Micron Rating
10
OEM Replacement Brand
JCB
Item
Hydraulic Filter
Application
Filtration
Weight
1.787
Product Media
Cellulose

Description

Main Filter MF0614379 replaces OEM KAJ4601 by JCB and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.878in OD Top: 4.409in OD Bottom: 4.409in ID Top: 2.756in ID_Bottom: 2.756inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.