
JOHN DEERE TH109510 Hydraulic Filter Replacement
Mfr # MF0433843
Zoro # G2763499
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Height
17.72
Filter Rating (Microns)
25
Micron Rating
25
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0433843
Zoro #
G2763499
UPC #
-
Country of Origin
Canada
Dimensions
Height
17.72
Details
Filter Rating (Microns)
25
Micron Rating
25
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Weight
2.666
Replaces OEM Part
TH109510
Replaces OEM Brand
JOHN DEERE
Product Media
Cellulose
Beta Ratio 1
44252
OD Top
5.91
OD Bottom
5.91
Flow Direction
Outside-In
ID Top
4.33
ID Bottom
4.33
OEM Replacement Brand
JOHN DEERE
Description
Main Filter MF0370038 replaces OEM TH109510 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 17.72in OD Top: 5.91in OD Bottom: 5.91in ID Top: 4.33in ID_Bottom: 4.33inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.