
LE BOZEC FILTRATION 403B251 Replacement/Interchange Hydraulic Filter
Mfr # MF0065981
Zoro # G2935157
product price: $61.19
/eaKey Features
Replaces OEM Brand
LE BOZEC FILTRATION
Replaces OEM Part
403B251
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065981
Zoro #
G2935157
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.63
Details
Replaces OEM Brand
LE BOZEC FILTRATION
Replaces OEM Part
403B251
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
1.87
OD Bottom
1.87
ID Top
1.04
Collapse Pressure
304
Micron Rating
10
OEM Replacement Brand
LE BOZEC FILTRATION
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Glass
Description
Main Filter MF0432606 replaces OEM 403B251 by LE BOZEC FILTRATION and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.63in OD Top: 1.87in OD Bottom: 1.87in ID Top: 1.04inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.