Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAHLE 77963713 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0578713

  • Zoro # G100906469


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Viton
Height
9.84
OD Top
5.08
OD Bottom
5.08
ID Top
2.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0578713
Zoro #
G100906469
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.84

Details

Seal Type
Viton
OD Top
5.08
OD Bottom
5.08
ID Top
2.79
ID Bottom
2.79
Micron Rating
25
Product Media
Wire Mesh
Application
Filtration
Weight
3.1

Description

Main Filter MF0899339 replaces OEM 77963713 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 9.84in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.