Zoro Homepage

MAHLE 77999469 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0436350

  • Zoro # G300906498


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Viton
Height
15.7
OD Top
6.06
OD Bottom
6.06
ID Top
3.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0436350
Zoro #
G300906498
UPC #
-
Country of Origin
Canada

Dimensions

Height
15.7

Details

Seal Type
Viton
OD Top
6.06
OD Bottom
6.06
ID Top
3.55
ID Bottom
3.55
Micron Rating
40
Product Media
Wire Mesh
Weight
6.059
Application
Filtration

Description

Main Filter MF0899388 replaces OEM 77999469 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 15.7in OD Top: 6.063in OD Bottom: 6.063in ID Top: 3.551in ID_Bottom: 3.551inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.