Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MASSEY FERGUSON 1078040M1 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0066262

  • Zoro # G2732717


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MASSEY FERGUSON
Replaces OEM Part
1078040M1
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0066262
Zoro #
G2732717
UPC #
-
Country of Origin
Canada

Dimensions

Height
17.87

Details

Replaces OEM Brand
MASSEY FERGUSON
Replaces OEM Part
1078040M1
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
5.91
OD Bottom
5.91
ID Top
4.33
ID Bottom
4.33
Micron Rating
25
OEM Replacement Brand
MASSEY FERGUSON
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Cellulose

Description

Main Filter MF0333783 replaces OEM 1078040M1 by MASSEY FERGUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 17.87in OD Top: 5.91in OD Bottom: 5.91in ID Top: 4.33in ID_Bottom: 4.33inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.