MFI142T25V Replacement/Interchange Hydraulic Filter
- Mfr # MF0066311
- Zoro # G2729372
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Viton
Height
9.76
OD Top
3.15
OD Bottom
3.15
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0066311
- Zoro #
- G2729372
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 9.76
Details
- Seal Type
- Viton
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.66
- Micron Rating
- 25
- Application
- Filtration
- Weight
- 1.587
- Product Media
- Wire Mesh
Description
Main Filter MF0066311 replaces OEM MFI142T25V by MAIN FILTER and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Buna Height: 9.76in OD Top: 3.15in OD Bottom: 3.15in ID Top: 1.66in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.