Zoro Homepage

MFI220C10B Replacement/Interchange Hydraulic Filter

  • Mfr # MF0901505

  • Zoro # G005828484


product price: $15.99
/ea

Key Features

Filter Style
Pressure Line
Flow Direction
Outside-In
Seal Type
Buna
OD Top
1.22
OD Bottom
1.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0901505
Zoro #
G005828484
UPC #
-
Country of Origin
Canada

Dimensions

Height
1.34

Details

Filter Style
Pressure Line
Flow Direction
Outside-In
Seal Type
Buna
OD Top
1.22
OD Bottom
1.22
ID Top
0.53
By-Pass
No
Filter Media
Cellulose
Application
Filtration
Micron Rating
10
Item
Hydraulic Filter

Description

Main Filter MF0901505 replaces OEM MFI220C10B by MAIN FILTER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 1.34in
OD Top: 1.22in
OD Bottom: 1.22in
ID Top: .53in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.