Shop MAIN FILTER
See all product information
Create Account
MFI462C10 Replacement/Interchange Hydraulic Filter
- Mfr # MF0875283
- Zoro # G4026571
product price:Â
$
31.89
/ea
Key Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI462C10
Filter Rating (Microns)
10
Flow Direction
Inside-Out
Beta Ratio 1
44237
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0875283
- Zoro #
- G4026571
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 8.15
Details
- Replaces OEM Brand
- MAIN FILTER
- Replaces OEM Part
- MFI462C10
- Filter Rating (Microns)
- 10
- Flow Direction
- Inside-Out
- Beta Ratio 1
- 44237
- OD Top
- 2.05
- OD Bottom
- 2.05
- ID Top
- 1.08
- Collapse Pressure
- 145
- Micron Rating
- 10
- OEM Replacement Brand
- MAIN FILTER
- Item
- Hydraulic Filter
- Application
- Filtration
- Product Media
- Cellulose
- Weight
- 0.52
Description
Main Filter MF0875283 replaces OEM MFI462C10 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 8.150in OD Top: 2.047in OD Bottom: 1.969in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.