Shop MAIN FILTER
See all product information
Create Account
MFI614T500 Replacement/Interchange Hydraulic Filter
- Mfr # MF0588276
- Zoro # G2897652
product price:Â
$
53.89
/ea
Key Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI614T500
Filter Rating (Microns)
500
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0588276
- Zoro #
- G2897652
- UPC #
- -
- Country of Origin
- Canada
- Replaces OEM Brand
- MAIN FILTER
- Replaces OEM Part
- MFI614T500
- Filter Rating (Microns)
- 500
- Filter Media
- Wire Mesh
- Flow Direction
- Inside-Out
- OD Top
- 2.91
- OD Bottom
- 2.91
- ID Bottom
- 1.81
- Collapse Pressure
- 145
- Micron Rating
- 500
- OEM Replacement Brand
- MAIN FILTER
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 2.5
- Product Media
- Wire Mesh
Dimensions
- Height
- 8.74
Description
Main Filter MF0588276 replaces OEM MFI614T500 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 500 Height: 8.74in OD Top: 2.91in OD Bottom: 2.91in ID_Bottom: 1.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.