Shop MAIN FILTER
See all product information
Create Account
MFI7000C25B Replacement/Interchange Hydraulic Filter
- Mfr # MF0617885
- Zoro # G3126449
product price:Â
$
49.25
/ea
Key Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MFI7000C25B
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
44252
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0617885
- Zoro #
- G3126449
- UPC #
- -
- Country of Origin
- Canada
- Replaces OEM Brand
- MAIN FILTER
- Replaces OEM Part
- MFI7000C25B
- Filter Rating (Microns)
- 25
- Flow Direction
- Inside-Out
- Beta Ratio 1
- 44252
- Seal Type
- Buna
- OD Top
- 2.31
- OD Bottom
- 2.31
- ID Top
- 0.72
- Micron Rating
- 25
- OEM Replacement Brand
- MAIN FILTER
- Item
- Hydraulic Filter
- Weight
- 0.46
- Application
- Filtration
- Product Media
- Cellulose
Dimensions
- Height
- 2.82
Description
Main Filter MF0617885 replaces OEM MFI7000C25B by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 2.820in OD Top: 2.310in OD Bottom: 2.310in ID Top: 0.720inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.