Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOTORCRAFT FH10 Hydraulic Filter Replacement

  • Mfr # MF0057995

  • Zoro # G2861989


product price: $18.75
/ea

Key Features

Application
Filtration
Filter Rating (Microns)
10
Thread Size
1
Filter Media
Cellulose
Height
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0057995
Zoro #
G2861989
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Height
5.38

Details

Application
Filtration
Filter Rating (Microns)
10
Item
Hydraulic Filter
Filter Media
Cellulose
Micron Rating
10
Weight
1.54
Replaces OEM Part
FH10
Replaces OEM Brand
MOTORCRAFT
Filter Style
Spin-On
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
3.75
OD Bottom
3.75
Burst Pressure
304
Collapse Pressure
72
Flow Direction
Outside-In
Threads Type
12 UNF
Cellulose
Spin-On
OEM Replacement Brand
MOTORCRAFT

Description

Main Filter MF0437736 replaces OEM FH10 by MOTORCRAFT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.