Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MP FILTRI C2510M250 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0065781

  • Zoro # G801801100


product price: $45.99
/ea

Key Features

OD Top
3.9
Weight
1.1
Height
7.79
ID Top
2.56
Product Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0065781
Zoro #
G801801100
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.79

Details

Micron Rating
250
OD Top
3.9
Weight
1.1
ID Top
2.56
Product Media
Wire Mesh
Application
Filtration
ID Bottom
2.56
OD Bottom
3.9

Description

Main Filter MF0899951 replaces OEM C2510M250 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Height: 7.79in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 2.559in
ID_Bottom: 2.559in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.