Zoro Homepage

MP FILTRI MF0202P10NB Replacement/Interchange Hydraulic Filter

  • Mfr # MF0506285

  • Zoro # G9111989


product price: $45.59
/ea

Key Features

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF0202P10NB
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0506285
Zoro #
G9111989
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.69

Details

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MF0202P10NB
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Viton
OD Top
1.65
OD Bottom
1.65
ID Top
1.02
ID Bottom
0.9
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
Micron Rating
10
Max. Pressure (PSI)
24.7
OEM Replacement Brand
MP FILTRI
Item
Hydraulic Filter
Application
Filtration
Weight
0.349
Product Media
Cellulose

Description

Main Filter MF0572815 replaces OEM MF0202P10NB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 6.69in OD Top: 1.65in OD Bottom: 1.65in ID Top: 1.02in ID_Bottom: 0.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.