Zoro Homepage

NAPA 7318 Hydraulic Filter Replacement

  • Mfr # MF0065824

  • Zoro # G2893111


product price: $36.49
/ea

Key Features

Filter Media
Cellulose
Height
9.29
Filter Rating (Microns)
10
Application
Filtration
Weight
1.1572
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065824
Zoro #
G2893111
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.29

Details

Micron Rating
10
Filter Media
Cellulose
Filter Rating (Microns)
10
Application
Filtration
Item
Hydraulic Filter
Weight
1.1572
Replaces OEM Part
7318
Replaces OEM Brand
NAPA
Filter Style
Suction
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
3.66
OD Bottom
3.66
Collapse Pressure
73
Flow Direction
Inside-Out
ID Top
1.73
ID Bottom
1.73
Cellulose
Suction
OEM Replacement Brand
NAPA

Description

Main Filter MF0490046 replaces OEM 7318 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.