Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NAPA 7700 Hydraulic Filter Replacement

  • Mfr # MF0063425

  • Zoro # G2717122


product price: $52.39
/ea

Key Features

Height
11.81
Filter Rating (Microns)
25
Filter Media
Glass
Micron Rating
25
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063425
Zoro #
G2717122
UPC #
-
Country of Origin
Canada

Dimensions

Height
11.81

Details

Filter Rating (Microns)
25
Filter Media
Glass
Micron Rating
25
Application
Filtration
Item
Hydraulic Filter
Weight
1
Replaces OEM Part
7700
Replaces OEM Brand
NAPA
Filter Style
Return Line
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
2.84
OD Bottom
2.84
Collapse Pressure
145
Flow Direction
Inside-Out
ID Top
1.77
ID Bottom
0.33
Glass
Return Line
OEM Replacement Brand
NAPA

Description

Main Filter MF0083978 replaces OEM 7700 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.