Zoro Homepage
This item is Discontinued.
Main Filter NATIONAL FILTERS 13N9I073321 Replacement/Interchange Hydraulic Filter MF0605099

NATIONAL FILTERS 13N9I073321 Replacement/Interchange Hydraulic Filter (Discontinued)

  • Mfr # MF0605099
  • Zoro # G2957651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0605099
Zoro #
G2957651
UPC #
-
Country of Origin
Canada

Description

Main Filter MF0058117 replaces OEM 13N9I073321 by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 5.98in OD Top: 3.35in OD Bottom: 3.35in ID Top: 2.56in ID_Bottom: 2.56in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.