
NATIONAL FILTERS 13N9I081565 Replacement/Interchange Spin-On Filter (Discontinued)
- Mfr # MF0604953
- Zoro # G2955877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0604953
Zoro #
G2955877
UPC #
-
Country of Origin
Italy
Dimensions
Height
8.95
Thread Size
1.25
Details
Item
Hydraulic Filter
Micron Rating
10
Application
Filtration
Weight
3.058
Replaces OEM Part
13N9I081565
Replaces OEM Brand
NATIONAL FILTERS
Filter Style
Spin-On
Product Media
Cellulose/Water Removal
Beta Ratio 1
44237
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
Burst Pressure
246.6
Collapse Pressure
72.5
Flow Direction
Outside-In
Threads Type
11 BSP
Filter Media
Cellulose/Water Removal
Cellulose/Water Removal
Spin-On
Filter Rating (Microns)
10
OEM Replacement Brand
NATIONAL FILTERS
Description
Main Filter MF0604953 replaces OEM 13N9I081565 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.