Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUROLATOR H56058 Replacement/Interchange Spin-On Filter

  • Mfr # MF0575536

  • Zoro # G3111277


product price: $52.39
/ea

Key Features

Micron Rating
15
Application
Filtration
Height
8.95
Weight
3.166
Replaces OEM Part
H56058
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0575536
Zoro #
G3111277
UPC #
-
Country of Origin
Italy

Dimensions

Height
8.95
Thread Size
1.375

Details

Micron Rating
15
Item
Hydraulic Filter
Application
Filtration
Weight
3.166
Replaces OEM Part
H56058
Replaces OEM Brand
PUROLATOR
Filter Style
Spin-On
Product Media
Cellulose
Beta Ratio 1
44242
Seal Type
Buna
OD Top
3.82
OD Bottom
3.73
Burst Pressure
1015
Collapse Pressure
290
Flow Direction
Outside-In
Threads Type
12 UN2B
Filter Rating (Microns)
15
OEM Replacement Brand
PUROLATOR
Filter Type
Spin-On

Description

Main Filter MF0887881 replaces OEM H56058 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.