
QUINCY 141100050 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G2797001
product price: $34.99
/eaKey Features
Application
Filtration
Filter Media
Wire Mesh
Height
5.75
Thread Size
1
Micron Rating
125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0058009
Zoro #
G2797001
UPC #
-
Country of Origin
Italy
Dimensions
Height
5.75
Thread Size
1
Details
Application
Filtration
Filter Media
Wire Mesh
Micron Rating
125
Item
Hydraulic Filter
Filter Rating (Microns)
125
Weight
1.2
Replaces OEM Part
141100050
Replaces OEM Brand
QUINCY
Filter Style
Spin-On
Product Media
Wire Mesh
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
304.6
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
12 UNF
Wire Mesh
Spin-On
OEM Replacement Brand
QUINCY
Description
Main Filter MF0391832 replaces OEM 141100050 by QUINCY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.