Shop MAIN FILTER
See all product information
Create Account
R350G03 Replacement/Interchange Hydraulic Filter
- Mfr # MF0158807
- Zoro # G501801752
product price:Â
$
74.69
/ea
Key Features
OD Bottom
4.5
Application
Filtration
Product Media
Glass
Seal Type
Buna
Weight
2.573
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0158807
- Zoro #
- G501801752
- UPC #
- -
- Country of Origin
- Canada
- Micron Rating
- 3
- OD Bottom
- 4.5
- Application
- Filtration
- Product Media
- Glass
- Seal Type
- Buna
- Weight
- 2.573
- OD Top
- 4.5
- ID Bottom
- 1.77
- ID Top
- 1.77
Dimensions
- Height
- 9.03
Description
Main Filter MF0158807 replaces OEM R350G03 by MAIN FILTER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 9.028in
OD Top: 4.496in
OD Bottom: 4.496in
ID Top: 1.772in
ID_Bottom: 1.772in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 9.028in
OD Top: 4.496in
OD Bottom: 4.496in
ID Top: 1.772in
ID_Bottom: 1.772in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.