Zoro Homepage

RENAULT 3563604 Hydraulic Filter Replacement

  • Mfr # MF0066261

  • Zoro # G2820908


product price: $30.39
/ea

Key Features

Application
Filtration
Height
4.41
Filter Rating (Microns)
25
Filter Media
Cellulose
Micron Rating
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066261
Zoro #
G2820908
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.41

Details

Application
Filtration
Filter Rating (Microns)
25
Filter Media
Cellulose
Micron Rating
25
Item
Hydraulic Filter
Weight
2.666
Replaces OEM Part
3563604
Replaces OEM Brand
RENAULT
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Buna
OD Top
3.31
OD Bottom
3.31
Flow Direction
Outside-In
ID Top
0.57
ID Bottom
0.57
OEM Replacement Brand
RENAULT

Description

Main Filter MF0200337 replaces OEM 3563604 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 4.41in OD Top: 3.31in OD Bottom: 3.31in ID Top: .57in ID_Bottom: .57inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.