Zoro Homepage

RENAULT 5000807213 Hydraulic Filter Replacement

  • Mfr # MF0066357

  • Zoro # G2804552


product price: $40.99
/ea

Key Features

Height
4.06
Filter Rating (Microns)
60
Application
Filtration
Micron Rating
60
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066357
Zoro #
G2804552
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.06

Details

Filter Rating (Microns)
60
Application
Filtration
Micron Rating
60
Filter Media
Wire Mesh
Item
Hydraulic Filter
Weight
2.5
Replaces OEM Part
5000807213
Replaces OEM Brand
RENAULT
Product Media
Wire Mesh
Seal Type
Viton
OD Top
2.72
OD Bottom
2.72
Collapse Pressure
145
Flow Direction
Outside-In
ID Top
1.36
OEM Replacement Brand
RENAULT

Description

Main Filter MF0110841 replaces OEM 5000807213 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 4.06in OD Top: 2.72in OD Bottom: 2.72in ID Top: 1.36inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.