Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RENAULT 6005019557 Hydraulic Filter Replacement

  • Mfr # MF0065924

  • Zoro # G2792978


product price: $29.39
/ea

Key Features

Filter Media
Cellulose
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Height
8.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065924
Zoro #
G2792978
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.93

Details

Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Micron Rating
10
Filter Rating (Microns)
10
Weight
0.8
Replaces OEM Part
6005019557
Replaces OEM Brand
RENAULT
Filter Style
Suction
Product Media
Cellulose
Beta Ratio 1
44237
OD Top
3.27
OD Bottom
3.27
Collapse Pressure
73
Flow Direction
Inside-Out
ID Top
1.98
ID Bottom
1.98
Cellulose
Suction
OEM Replacement Brand
RENAULT

Description

Main Filter MF0111751 replaces OEM 6005019557 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.