Zoro Homepage

RENAULT X250615007 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0306572

  • Zoro # G2825552


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Stainless Steel Fiber
Micron Rating
10
Height
7.4
Filter Rating (Microns)
10
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0306572
Zoro #
G2825552
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.4

Details

Filter Media
Stainless Steel Fiber
Micron Rating
10
Filter Rating (Microns)
10
Item
Hydraulic Filter
Application
Filtration
Weight
1.419
Replaces OEM Part
X250615007
Replaces OEM Brand
RENAULT
Filter Style
Pressure Line
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/10
Seal Type
Viton
OD Top
2.36
OD Bottom
2.36
Collapse Pressure
3045
Flow Direction
Outside-In
ID Top
1.35
Stainless Steel Fiber
Pressure Line
OEM Replacement Brand
RENAULT

Description

Main Filter MF0393643 replaces OEM X250615007 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 10 Seal Type: Viton Height: 7.4in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.