Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RENAULT X250615219 Hydraulic Filter Replacement

  • Mfr # MF0064000

  • Zoro # G2826666


product price: $61.35
/ea

Key Features

Filter Media
Glass
Micron Rating
10
Height
5.67
Filter Rating (Microns)
10
Max. Pressure (PSI)
43.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0064000
Zoro #
G2826666
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.67

Details

Filter Media
Glass
Micron Rating
10
Filter Rating (Microns)
10
Item
Hydraulic Filter
Max. Pressure (PSI)
43.5
Application
Filtration
Weight
0.862
Replaces OEM Part
X250615219
Replaces OEM Brand
RENAULT
Filter Style
Return Line
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
2.89
OD Bottom
2.89
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
Flow Direction
Outside-In
ID Bottom
1.35
Glass
Return Line
OEM Replacement Brand
RENAULT

Description

Main Filter MF0393645 replaces OEM X250615219 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.66in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.