Zoro Homepage

RENAULT X250619905 Hydraulic Filter Replacement

  • Mfr # MF0064253

  • Zoro # G2810968


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Stainless Steel Fiber
Filter Rating (Microns)
10
Max. Pressure (PSI)
43.5
Micron Rating
10
Height
7.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0064253
Zoro #
G2810968
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.64

Details

Filter Media
Stainless Steel Fiber
Filter Rating (Microns)
10
Max. Pressure (PSI)
43.5
Micron Rating
10
Application
Filtration
Item
Hydraulic Filter
Weight
1.3
Replaces OEM Part
X250619905
Replaces OEM Brand
RENAULT
Filter Style
Return Line
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/10
Seal Type
Viton
OD Top
3.03
OD Bottom
3.03
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
Flow Direction
Outside-In
ID Bottom
1.9
Stainless Steel Fiber
Return Line
OEM Replacement Brand
RENAULT

Description

Main Filter MF0393657 replaces OEM X250619905 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 10 Seal Type: Viton Height: 7.63in OD Top: 3.032in OD Bottom: 3.032in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.