Shop MAIN FILTER
See all product information
Create Account
RENAULT X250619911 Hydraulic Filter Replacement
Mfr # MF0060395
Zoro # G2807291
product price:Â
$
23.75
/ea
Key Features
Micron Rating
10
Filter Media
Cellulose
Filter Rating (Microns)
10
Height
3.54
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0060395
- Zoro #
- G2807291
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 3.54
Details
- Item
- Hydraulic Filter
- Micron Rating
- 10
- Filter Media
- Cellulose
- Filter Rating (Microns)
- 10
- Application
- Filtration
- Weight
- 0.365
- Replaces OEM Part
- X250619911
- Replaces OEM Brand
- RENAULT
- Filter Style
- Pressure Line
- Product Media
- Cellulose
- Beta Ratio 1
- 44237
- Seal Type
- Viton
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 435
- Flow Direction
- Outside-In
- ID Top
- 0.87
- Cellulose
- Pressure Line
- OEM Replacement Brand
- RENAULT
Description
Main Filter MF0393658 replaces OEM X250619911 by RENAULT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.54in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.