Zoro Homepage

REXROTH R928027893 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0062289

  • Zoro # G300936303


product price: $28.09
/ea

Key Features

Micron Rating
10
Application
Filtration
Weight
0.471
Height
5.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062289
Zoro #
G300936303
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.24

Details

Micron Rating
10
Application
Filtration
Weight
0.471

Description

Main Filter MF0899899 replaces OEM R928027893 by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 5.11in
OD Top: 2.756in
OD Bottom: 2.756in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.