
SCHROEDER G1505 Replacement/Interchange Hydraulic Filter
Mfr # MF0066030
Zoro # G100721710
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Height
18.31
OD Top
4.96
OD Bottom
4.96
ID Top
3.31
ID Bottom
3.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066030
Zoro #
G100721710
UPC #
-
Country of Origin
Canada
Dimensions
Height
18.31
Details
OD Top
4.96
OD Bottom
4.96
ID Top
3.31
ID Bottom
3.31
Micron Rating
10
Application
Filtration
Product Media
Glass
Weight
6.9
Description
Main Filter MF0342805 replaces OEM G1505 by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 18.31in
OD Top: 4.96in
OD Bottom: 4.96in
ID Top: 3.31in
ID_Bottom: 3.31in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 18.31in
OD Top: 4.96in
OD Bottom: 4.96in
ID Top: 3.31in
ID_Bottom: 3.31in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.